SBS Density Meter SBS 3500 Digital Hydrometer 1set

#Nomor SKU S042860907
Wishlist
Rp229.999.900
Persediaan

Spesifikasi Produk

Unit 1set
Range 0.0000-3.0000
Measuring Time (s) 2-3
Power Supply (2) AA Batteries
Accuracy +/- 0.001
Suction Nozzle (inch) 7
Calibration With Dry Air Or Pure Water
Berat (Kg) 8.1
Tanggal Produk Terdaftar 10 July 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SBS-3500 is our newest portable specific gravity meter. It uses oscillating U-tube technology while measuring the density of your sample supplying results within seconds. It is able to communicate wirelessly with a printer or PC via the integrated IrDA interface. This is a great solution for battery system, general industrial, and laboratory applications.   Used for IEEE std. 450 battery testing.
Predefined S.G. ranges increase speed when using this unit, yet allowing you to sample; measure, log, record & store compensate specific gravity readings and electrolyte temperature completing large 240 cell strings in minutes instead of hours. With +/- 0.001 % accuracy rating this is a quality instrument that can be used for a variety of different substances.
Includes:
Instruction manual
Plastic syringes 2 mL
Luer adapter 1/4” UNF (for syringe filling)
Filling tube (standard 180 mm)
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Features:
Compact & lightweight enabling one-hand measurements
Extremely user friendly menu
Displays & logs temperature & specific gravity (S.G.)
Automatically temperature compensated to 77F (25C)
Stores up to 1024 measurement results with time stamp
Large LC display with backlight for clear visibility results
Wireless infrared data interface for data exchange
Tests lead-acid and Ni-Cad batteries

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan