FOSROC Supercast SW10 5mmx20mmx15m 1roll

#Nomor SKU S042859895
Wishlist
Rp909.900
Persediaan

Spesifikasi Produk

Model Number SW10
Unit 1roll
Dimensions (mmxmmxm) 5x20x15
Hydrostatic Pressure Resistance (m) 30
Service Temperature Range (°C) -30 to 70
Application Temperature Range (°C) -5 to 50
Unrestrained Volumetric Expansion (%) Up to 200
Solid Content (%) 100
Berat (Kg) 10.0
Tanggal Produk Terdaftar 10 July 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Main uses
This allows the use of Supercast PVC for expansion joints and Supercast SW10 for construction joints, all the time maintaining an integrated network.Supercast SW10 is made from high performance synthetic elastomeric strips. The swelling action is the result of contact between water and hydrophilic groups which are part of the Supercast SW10 ‘Basic polymer’ molecular structure.The hydrophilic groups are not subject to extraction or loss of swelling performance by prolonged or repeated wetting. This is a unique feature of the basic polymer. Expansion of the waterstop creates a positive pressure against the face of the concrete joint, thus preventing water passing through the protected joint.
Advantages
Supplied in 15m rolls
Easy to install
Supercast SWX swellable adhesive enables full integration of Supercast SW10 and Supercast PVC networks
Solves detailing problems in conjunction with Supercast PVC range
Swelling properties unaffected by long term wet/dry cycling
Sustains effective seal in wet conditions
Delayed swell action allowing extra tolerance on site

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait