HACH Portable Turbidity Meter LXV322 TSS Portable Turbidity, Suspended Solids, and Sludge Level System 1unit

#Nomor SKU S042858751
Wishlist
Rp149.999.900
Persediaan

Spesifikasi Produk

Unit 1unit
Range Turbidity 0.001 to 4000 NTU
Range Suspended Solids (g/L) 0.001 to 400 (upper range depending on sample characteristics)
Range Suspended Solids (mg/L) 1 to 400000 (upper range depending on sample characteristics)
Accuracy Turbidity Less than 3% or ±0.02 NTU, whichever is greater
Accuracy Suspended Solids Less than 4% or ±0.001 g/L whichever is greater
Resolution Turbidity 0.001 at 0 to 0.999 NTU; 0.01 at 1 to 9.99 NTU; 0.1 at 10 to 99.9 NTU; 1 at greater than 100 NTU
Resolution Suspended Solids (g/L) 0.001 at 0 to 0.999; 0.01 at 1 to 9.99; 0.1 at 10 to 99.9; 1 at greater than 100
Units of Measure Turbidity NTU, FNU, EBC
Units of Measure Suspended Solids ppm, mg/L, g/L, %
Berat (Kg) 2.4
Tanggal Produk Terdaftar 10 July 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Measurment Principle
Combined multi-beam alternating light method with infrared diode system Turbidity: 2-channel 90° scattered light measurement in accordance with DIN EN 27027/ISO 7027; additional measured value verification by six-channel multiple angle measurement Suspended Solids: modified absorbance measurement, six-channel multiple angle measurement
Complete TSS Portable Hand-held Turbidity, Suspended Solids, and Sludge Blanket Level System; includes meter, probe, rechargeable batteries, charger for rechargeable batteries with four plug adapters, manual, quick start guide and carrying case.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan