Schneider Electric Surge Arrester Domae PF DOML01340 3P T2 40kA 1pc

#Nomor SKU S042779353
Wishlist
Rp1.299.900
Persediaan

Spesifikasi Produk

Model Number DOML01340
Unit 1pc
Number of Poles 3P
Class Type T2
Rated Operational Voltage (V) 230/400 +/- 10% (AC)
Nominal Discharge Current (kA) 15
Maximum Discharge Current 40
Earthing System TT, TN-S, TN-C
Disconnector Device Type Circuit breaker Domae MCB 20 A Curve C
Local Signalling Operating state: Green, Fault indication: Red
Berat (Kg) 0.4
Tanggal Produk Terdaftar 03 July 2024
Terakhir Diperbaharui 20 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Domae surge arrester protects 3P residential and larger buildings installations against indirect transient overvoltages. The Imax maximum discharge current is 40kA. The In nominal discharge current is 15kA. It protects electrical installations against direct lightning strikes. The Uc maximum continuous operating voltage in common mode is 260VAC between neutral and earth, and 340VAC between phase and earth. The Uc maximum continuous operating voltage in differential mode (between phase and neutral) is 340VAC. The Up Voltage protection level is 1.5kV. The Ue rated operational voltage is 230VAC or 400VAC +/- 10%. The operating frequency is 50Hz or 60Hz. The product colour is white (RAL9003).The dimensions are (W) 72mm x (H) 81mm x (D) 63mm. The weight is 335g. The degree of protection is IP20 on its terminals becoming IP40 once in modular enclosure. The operating temperature is -25°C to 60°C. The storage temperature is -40°C to 70°C. This product is compliant with EN 61643-11 standard.

Ketentuan dan Kondisi Barang

Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan