Prona Pressure Tank RT-10A 10L 1pc
Rp9.999.900
Persediaan
Spesifikasi Produk
Model Number | RT-10A |
---|---|
Unit | 1pc |
Use for | Mass Amount Spray |
Operation | Automatic |
Capacity (L) | 10 |
Pressure (MPa) | 0.3 |
Fluid Outlet | 1/4x1 |
Fluid Liner Bucket Size (mmxmm) | 248x185 |
Berat (Kg) | 16.9 |
Tanggal Produk Terdaftar | 28 June 2024 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
- Pressure tank is manufactured by integrated moldiing of pressure resistant steel plate. Its surface received special antirust treatment, provide high safety.Fluid feed can siphoned form the top - suitable for normal fluid or drand at the bottom of the tank -suitable for high viscosity fluid.(subject to the size of the tank).
- The pressure tank can be classified into three types: with agitator, with manual agitator and pressure pot only.
- The pressure tank also equipped with an fluid liner bucket, which is made by SUS304 stainless steel (subject to the size of the tank).
- The pressure tank can be classified into three types: with agitator, with manual agitator and pressure pot only.
- The pressure tank also equipped with an fluid liner bucket, which is made by SUS304 stainless steel (subject to the size of the tank).
Warning
Do not operate the pressure tank exceed the maximum pressure. Prona tools wil not hold any responsibility in case of accident occur due to improper use of product.Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan