Schneider Electric Variable Frequency Drive ATV320U22N4B 500V AC, 3 hp Max Output Power 1unit

Rp35.999.900
Persediaan

Spesifikasi Produk

Model Number ATV320U22N4B
Unit 1unit
Adjustable Acceleration Time (s) 0 to 6,000
Adjustable Deceleration Time (s) 0 to 6,000
Country of Origin Indonesia (subject to change)
Display Type LED
Displays Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Enclosure Open
Enclosure Rating NEMA 1
Input Frequency (Hz) 50/60
Input Phase AC Three
Input Voltage (V) 500 AC
Manufacturer Part Number ATV320U22N4B
Maximum Output Power (hp) 3
Output Frequency Range (Hz) 0.1 to 599
Output Phase AC Three
Overall Height (inch) 12-3/4
Overall Width (inch) 2-3/8
Standards EN/IEC 61800-3, Environment 1 category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Start/Stop Control Programmable
UNSPSC 26111503
With Bypass / No Bypass No Bypass
Application Complex machines
Brake Chopper Included Yes
Color Black
Control Method Keypad, Remote, Terminal, Network
Control Type Keypad, Remote, Terminal, Network
Digital Readout Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Dynamic Braking No
Ethernet Port Included No
Input Type Analog; Discrete
Input Voltage Range (V) 323 to 550 AC
Key Pad Lockout Yes
Maximum Output Current (A) 5.5
Number of Inputs (3) Analog; (7) Discrete
Number of Outputs (1) Analog; (3) Discrete
Output Type Analog; Discrete
Output voltage (V) 500 AC
Output Voltage Range (V) 380 to 500 AC
Overall Depth (inch) 9-5/8
Protection Input phase breaks: drive; Overcurrent between output phases and earth: drive; Overheating protection: drive; Short-circuit between motor phases: drive; Thermal protection: drive
Series Altivar 320
Starting Torque 1.5
Style Book
Sub Brand Altivar(TM) 320 Machine Drive
Torque at 1 Hz 1.5
Torque Application Constant Torque; Variable Torque
With Line Contactor / No Line Contactor No Line Contactor
Berat (Kg) 2.7
Tanggal Produk Terdaftar 28 June 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Schneider Altivar ATV320 series VFDs have two formats: compact and book. Compact drives install into electrical cabinets or mount directly on the machine frame. Book drives have a slim profile and mount side by side with other devices to save space. These OEM drives are customizable to match the configuration of the original manufacturer and ensure consistent performance and proper installation. They are used with conveyors, carton packers, and woodworking equipment.
Peringatan
Catatan Penting: Tanpa Garansi
Produk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Dokumentasi Produk

Ulasan Produk

Tidak ada ulasan