Vanco Axial Wall Mounted (Kipas Aksial) VEP/4-450 18inch/450mm 1pc
Rp8.399.900
Persediaan
Spesifikasi Produk
Model Number | VEP/4-450 |
---|---|
Unit | 1pc |
Diameter (inch) | Ø18 |
Diameter (mm) | Ø450 |
Speed (rpm) | 1440 |
Power (W) | 750 |
Phase | 1/3 |
Capacity (CMH) | 5760 |
Dimension A (mm) | 560 |
Dimension B (mm) | 480 |
Dimension C (mm) | 91 |
Dimensions d (mm) | phi 450 |
Dimension E (mm) | 12 |
Dimension F (mm) | phi 10.5 |
Berat (Kg) | 8.0 |
Tanggal Produk Terdaftar | 20 June 2024 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
- Designed to be installed directly into walls,ceiling, or panels and are suitable for use within a wide range of resindential,commercial and industrial ventilation applications, such as shops,offices,cafes, bars,warehouse premises and garages and the OEM equipment application.
- Consist of seven nominal diamters : 300, 350,400,450,500, 560,630mm respectively, avilable with single or three phase motors in 4,6,8 poles
- The impeller manufactured from high grade injection moulded aluminium. The impeller are factory matched and balanced onto the corresponding motors.
- All models incorporate asynchronous induction motors with squirrel cage rotor in die cast aluminium. Single phase 220V/50Hz and three phase 380V/50Hz with IP 55 protection and class F insulation.
- Consist of seven nominal diamters : 300, 350,400,450,500, 560,630mm respectively, avilable with single or three phase motors in 4,6,8 poles
- The impeller manufactured from high grade injection moulded aluminium. The impeller are factory matched and balanced onto the corresponding motors.
- All models incorporate asynchronous induction motors with squirrel cage rotor in die cast aluminium. Single phase 220V/50Hz and three phase 380V/50Hz with IP 55 protection and class F insulation.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan