Panduit NetKey Patch Cord NKFPZ1BN1NNM001 1-Fiber OM4 LC to Pigtail with 900um Buffered Fiber Blue 1m 1pc
Rp93.000
Persediaan
Spesifikasi Produk
Model Number | NKFPZ1BN1NNM001 |
---|---|
Unit | 1pc |
Sub Brand | NetKey |
Fiber Type | OM4 |
Number of Fibers | 1 |
Connector 2 Type | Unterminated |
Overall Length (ft) | 0.3048 |
Overall Length (m) | 1 |
Color | Blue |
Product Type | Fiber Optic Patch Cord |
Standards Met | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Compliant |
Fiber Diameter (µm) | 50 |
Outer Diameter (mm) | 0.9 |
Outer Diameter (inch) | 0.03 |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 31 May 2024 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The NetKey 1 Fiber Patch Cord is an OM4 patch cord with LC to pigtail connector. It is 1meter in length and features 900µm buffered cable.
Use
Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, at the desk and network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipment distribution areas.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan