NACHI (NACHI-FUJIKOSHI) Solenoid Valve SS-G01-C5-GR-D2-40 Wet Type 1pc

Rp6.499.900
Persediaan

Spesifikasi Produk

Model Number SS-G01-C5-GR-D2-40
Unit 1pc
M Code 28984158
Berat (Kg) 0.2
Tanggal Produk Terdaftar 13 May 2024
Terakhir Diperbaharui 15 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a wet type solenoid in which the moving iron core of the solenoid is lubricated and buffered in oil, resulting in little wear and a long service life. Since it is a wet type solenoid, the switching noise of the moving iron core is very low, and the operation is really quiet. By adopting thorough fluid reaction force compensation and a low pressure loss mechanism, we have achieved the highest capacity and low pressure loss in this class. Equipped with a dedicated wiring box, a COM terminal, an indicator light, and other standard equipment, making wiring easy and convenient for maintenance. Since the coil is a plug-in method, the coil can be replaced with a single touch.
Feature
This is a wet type solenoid where the movable iron core of the solenoid is lubricated and buffered in oil, resulting in less wear and long life. Since it is a wet type solenoid, the switching noise of the movable iron core is extremely low, and operation is extremely quiet. By adopting thorough fluid reaction force compensation and a low pressure loss mechanism, we have achieved the highest capacity and lowest pressure loss in its class. Equipped with a dedicated wiring box and standard equipment such as COM terminals and indicator lights, making wiring easy and very convenient for maintenance. The coil is a plug-in type, so you can replace the coil with one touch.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan