Mitutoyo Digitmatic Indicator ID-C1025NXB 1pc

#Nomor SKU S042069812
Wishlist
Rating:
100% of 100
(1)
Rp7.799.900
Persediaan

Spesifikasi Produk

Model Number ID-C1025NXB
Unit 1pc
Measuring Range (mm) 25.4
Power Supply Lithium metal battery CR2032 x 1 (standard battery is for monitor)
Minimum Reading (mm) 0.01
Measuring Force (N) 1.8 or less
Display 7-digit LCD, sign, analog bar
Maximum Response Speed Unlimited
Back Plate Specification Flat
Return Error (mm) 0.02
Repeatability (mm) 0.01
ROHS Directive (Corresponding to 10 Substances) Correspondence
Indication error for the entire measuring range (mm) 0.02
M Code 15426016
Berat (Kg) 0.3
Tanggal Produk Terdaftar 13 May 2024
Terakhir Diperbaharui 15 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Bidirectional communication between ID-C and PC is supported, and not only can data be output to the PC, but various functions of ID-C can be set from the PC. The position detection sensor is equipped with Mitutoyo's original ABS (absolute) sensor with an absolute origin. There is no need to align the origin each time the power is turned on, and overspeed errors do not occur, improving reliability.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk