Maxhub PC Module OPS62 i7 Accessories 1unit

#Nomor SKU S042064749
Wishlist
Rp37.999.900
Persediaan

Spesifikasi Produk

Model Number OPS62 i7
Unit 1unit
Berat (Kg) 1.0
Tanggal Produk Terdaftar 06 May 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Maxhub OPS62-i7 Windows PC Module is an excellent add-on for those education environments aligned more to a Windows environment than Android. It is compatible with the Maxhub V6 Education Series, which comes with an OPS slot available to install a Windows PC Module.
As this is a Windows-based PC module, it can also be used through the Panel in the usual Windows Interface that most people would use to navigate their current PC or Laptop, making it even easier to use.
The 11th Generation Intel Core i7 processor provides a fast and responsive experience, whether working on a demanding project, streaming HD video, or presenting in a meeting.
With 16GB RAM and a 256GB SSD hard drive, you can easily boot and run resource-hungry applications your business will be using on or through the panel.
The hard drive provides plenty of storage space for your files, photos, videos, and more. Plus, it's faster than a traditional hard drive, making you access your files quickly and easily.
It comes pre-installed with Windows 10 IOT (64bit), and the Core UHD Graphics provides great visuals for your presentations.
The Maxhub OPS62-I7 also features 4 x USB 3.0 USB Ports, 1 x RJ45 Gigabit LAN port, 1 x HDMI out port, 1 x USB Type-C, 1 x Audio Out and 1 x Mic in and Kensington Lock Slot.
Feature
MaxhubOPS62-I7
Core i7 PC Module for Maxhub V6 Interactive Flat Panels
The Maxhub OPS62-i7 Windows PC Module is an excellent add-on for those education environments aligned more to a Windows environment than Android. It is compatible with the Maxhub V6 Education Series, which comes with an OPS slot available to install a Windows PC Module.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait