INA Radial Insert Ball Bearing GAY Type GAY40XLNPPB 1pc
Rp309.900
Persediaan
Spesifikasi Produk
Model Number | GAY40XLNPPB |
---|---|
Unit | 1pc |
Bore Diameter (D) (mm) | 40 |
Outside Diameter (DSP) (mm) | 80 |
Width B (mm) | 39.45 |
Fatigue Load Limit, Radial (Cur) (N) | 910 |
Width Outer Ring C (mm) | 21 |
Distance Raceway (S) (mm) | 10.5 |
Basic Dynamic Load Rating, Radial (Cr) (N) | 32500 |
Rib Diameter Inner Ring (d1) (mm) | 52.4 |
Distance to Lubrication Hole (Ca) (mm) | 6.4 |
Width of Flats (W) (mm) | 4 |
Calculation Factor (f0) | 13.6 |
Basic Static Load Rating, Radial (C0r) (N) | 19800 |
Rib Diameter Sealing Inner Ring (d2) (mm) | 49.3 |
Distance Thread (A) (mm) | 8 |
Berat (Kg) | 0.5 |
Tanggal Produk Terdaftar | 06 May 2024 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Radial insert ball bearings GAY..-NPP-B, spherical outer ring, location by grub screws, P seals on both sides
Warning
- The photo is only a reference (illustration) according to its function- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan