INA Spherical Plain Bearing GE Type GE480-DO 1pc

#Nomor SKU S042047933
Wishlist
Rp429.999.900
Persediaan

Spesifikasi Produk

Model Number GE480-DO
Unit 1pc
Bore Diameter Bearing (d) (mm) 480
Width Outer Ring C (mm) 195
Ball Diameter (dK) (mm) 565
Tilt Angle (α) (°) 3.8
Bore Diameter Bearing, Lower Tolerance (dUT) (mm) -0.045
Outside Diameter, Lower Tolerance (DUT) (mm) -0.075
Radial Clearance (Gr) 0.145 - 0.285
Width Inner Ring, Lower Tolerance (BUT) (mm) -0.45
Width Outer Ring, Lower Tolerance (CUT) (mm) -1.1
Minimum Operating Temperature (Tmin) (°C) -60
Maximum Operating Temperature (Tmax) (°C) 200
Outside Diameter Bearing (D) (mm) 650
Width Inner Ring B (mm) 230
Basic Dynamic Load Rating, Radial (Cr) (N) 13800K
Basic Static Load Rating, Radial (C0r) (N) 53100K
Edge Spacing (r1smin) (mm) 2
Edge Spacing (r2smin) (mm) 5
Connection Measure Inner Ring (da max) (mm) 516
Housing Connection Diameter (Da min) (mm) 536
Berat (Kg) 235.6
Tanggal Produk Terdaftar 06 May 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series C, open design
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait