KUSATSU Filter Cartridge RO-10CF 150G 1pc
Rp379.900
Persediaan
Spesifikasi Produk
Model Number | RO-10CF 150G |
---|---|
Unit | 1pc |
Temperature (°C) | 5-45 |
Berat (Kg) | 1.3 |
Tanggal Produk Terdaftar | 23 April 2024 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
KUSATSU Bayonet Filter Cartridge
Reverse Osmosis Bayonet Cartridge Filter
Reverse Osmosis Bayonet Cartridge Filter
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Change filter in second without shutting off water- Change filter without tools
- Produce good quality drink water
- High quality reverse osmosis membrane
- Easy installation
- Hot water sanitizable elements
- Chlorine resistant NF elements
- Pre-rinsed ultra pure water elements
- Custom-made elements for various special applications
- Using TORAY membrane sheet, made in JAPAN
- Long life membrane
- These new flush-cut elements are fully compatible with many other elements in the industry. With its new flush-cut elements, KUSATSU TORAY has set its sights on how internal sealing is done, thus ensuring the highest degree of integral sealing between elements within the pressure vessel.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan