Hikvision Value Series Face Recognition Access Terminal DS-K1T342MFWX 1unit
Rp3.199.900
Persediaan
Spesifikasi Produk
| Model Number | DS-K1T342MFWX |
|---|---|
| Unit | 1unit |
| Berat (Kg) | 1.6 |
| Tanggal Produk Terdaftar | 23 April 2024 |
| Terakhir Diperbaharui | 24 June 2025 |
Informasi Produk
Description
Face Recognition Terminal, 4.3-inch LCD touch screen,2 Mega pixel wide-angle lens,Built-in Mifare card reading module;
Max.1,500 faces capacity ,Max.3,000 cards;Max.3,000 fingerprints capacity
Face recognition in dark environment
Two-way audio with client software, indoor station, and master station
Supports TCP/IP, WiFi,DC 12V/1A
Supports ISUP5.0, ISAPI
Supports 6 attendance status, including check in, check out, break in, break out, overtime in, overtime out
multiple languages: English, Spanish (South America), Arabic, Thai, Indonesian, Russian, Vietnamese, Portuguese (Brazil)
Configuration via the web client
Face Recognition Accuracy Rate > 99%
Face Recognition Duration(1:N) ≤0.2s
Face Recognition Distance: 0.3m ~ 1.5m
IP65
Power adapter included in the package(European Standard)
Max.1,500 faces capacity ,Max.3,000 cards;Max.3,000 fingerprints capacity
Face recognition in dark environment
Two-way audio with client software, indoor station, and master station
Supports TCP/IP, WiFi,DC 12V/1A
Supports ISUP5.0, ISAPI
Supports 6 attendance status, including check in, check out, break in, break out, overtime in, overtime out
multiple languages: English, Spanish (South America), Arabic, Thai, Indonesian, Russian, Vietnamese, Portuguese (Brazil)
Configuration via the web client
Face Recognition Accuracy Rate > 99%
Face Recognition Duration(1:N) ≤0.2s
Face Recognition Distance: 0.3m ~ 1.5m
IP65
Power adapter included in the package(European Standard)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan