SKF CC/W33 Type Spherical Roller Bearings 23160 CC/W33 with Relubrication Features 1pc
Rp87.999.900
Persediaan
Spesifikasi Produk
Model Number | 23160 CC/W33 |
---|---|
Unit | 1pc |
Bore Diameter (mm) | 300 |
Outside Diameter (mm) | 500 |
Width (mm) | 160 |
Basic Dynamic Load Rating (kN) | 3368 |
Basic Static Load Rating (kN) | 5100 |
Reference Speed (rpm) | 950 |
Limiting Speed (rpm) | 1200 |
SKF Performance Class | SKF Explorer |
Number of Rows | 2 |
Locating Feature, Bearing Outer Ring | Without |
Bore Type | Cylindrical |
Cage | Sheet Metal |
Radial Internal Clearance | CN |
Tolerance Class | Normal |
Tolerance Class for Dimensions | Normal |
Tolerance Class for Run-out | P5 |
Sealing | Without |
Lubricant | None |
Relubrication Feature | With |
Candidate for Remanufacturing | Yes |
Berat (Kg) | 0.5 |
Tanggal Produk Terdaftar | 17 April 2024 |
Terakhir Diperbaharui | 21 July 2025 |
Informasi Produk
Description
Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
Feature
- Accommodate misalignment- High load carrying capacity
- Relubrication features
- Low friction and long service life
- Increased wear resistance
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan