Extech Power Analyzer 382100 CAT III 600V, 1,200 A Max AC Current Measured, Analyzer/Logger 9.99Mw 1set
Rp71.999.900
Persediaan
Spesifikasi Produk
| Model Number | 382100 |
|---|---|
| Unit | 1set |
| UNSPSC | 41113708 |
| AC Magnitude Calculation | True RMS |
| Battery Size | AA |
| Brand | EXTECH |
| Calibration Certificate | Not Included |
| Calibration Frequency (Hz) | 45 to 65 |
| CAT Safety Rating (V) | CAT III 600 |
| Communication Protocol | RS-232; SD Memory Card |
| Current Accuracy (A) | ±0.50% Reading +0.5 |
| Current Channels | 4 |
| Data logger | Yes |
| Digital Memory Capacity (GB) | 2 |
| Display Resolution (px) | 320x240 |
| Display Screen Type | LCD with Backlight |
| Display Type | Digital |
| For Phase | Three |
| Frequency Rating (Hz) | 45 to 65 |
| Includes | (3) Current Clamps; (4) Voltage Leads with Alligator Clips; Case; SD Memory Card; Universal AC Adapter (100 to 240V); User Manual |
| Includes Batteries | Yes |
| Includes Software | Yes |
| Manufacturer Part Number | 382100 |
| Maximum AC Current Measured (A) | 1200 |
| Maximum AC Voltage Measured (V) | 600 |
| Maximum DC Current Measured (A) | 3000 |
| Maximum Operating Temperature (°F) | 122 |
| Maximum Volt-Amps (MVA) | 9.999 |
| Maximum Wattage (W) | 10000000 |
| Minimum Operating Temperature (°F) | - |
| Number of Batteries Required | 8 |
| Number of Records Stored | 60,000 |
| Peak Capture | Yes |
| Phase Angle (°) | -180 to +180 |
| Power Factor | 0 to 1 |
| Power Source | Battery; Electric Corded |
| Sampling Rate (s) | 2 to 7,200 |
| Standards | CE |
| Testing Functions | AC Current; AC Voltage; Active Power (MW); Active Power Energy (MWH); Apparent Power (MVA); Apparent Power Energy (MVAh); Frequency; Phase; Power Factor; Reactive Power (MVAR); Reactive Power Energy (MVARHh) |
| Tool Height (inch) | 1.3 in |
| Tool Length (inch) | 8.9 in |
| Tool Width (inch) | 2.5 |
| Voltage Accuracy (V) | ±0.50% Reading +0.5 |
| Voltage Channels | 4 |
| Input Impedance (MΩ) | 10 |
| Berat (Kg) | 4.9 |
| Tanggal Produk Terdaftar | 05 April 2024 |
| Terakhir Diperbaharui | 07 October 2025 |
Informasi Produk
Description
Power quality analyzers use insulated test leads with compatible probes and clamps to detect power, quality, and energy waste in facilities. Also called power quality testers, these units send AC currents through electrical systems to trace and identify issues like voltage spikes that damage equipment over time. They also pinpoint harmonic irregularities, swells, unbalance, and dips in energy which may lead to automated systems losing power, reduction in overall efficiency, or even production downtime. Power quality analyzers help electricians, operators, and facility maintenance personnel proactively troubleshoot to streamline production, eliminate downtime, and help reduce costs.
Peringatan
Catatan Penting: Tanpa GaransiProduk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
PERHATIAN: Produk ini mungkin mengandung komponen yang dirancang untuk tegangan 100/110/120V (produk impor).
Penggunaan pada tegangan yang berbeda dapat menyebabkan kerusakan atau bahaya, karena tegangan listrik yang umum digunakan di Indonesia adalah 220V.
Feature
Increment of Variation: 0.001 A (Current); 0.001 KVA (Apparent Power); 0.001 KVAH (Apparent Power Hour); 0.001 KVAR (Reactive Power); 0.001 KVARH (Reactive Power Hour); 0.001 KW (Active Power); 0.001 KWH (Active Power Hour); 0.01 (Power Factor); 0.1 Hz (Frequency); 0.1° (Phase Angle); 0.1V (Voltage)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan