WINTERS Lead-Free Pressure Gauge for Drinking Water PEM1403LF 0 to 30 psi, 2 in Dial, J1387 2In 1pc

#Nomor SKU S041365748
Wishlist
Rp139.900
Persediaan

Spesifikasi Produk

Model Number PEM1403LF
Unit 1pc
UNSPSC 23151820
Accuracy ±3-2-3%
Accuracy Grade Grade B
Accuracy Scale Mid-Scale
Ambient Operating Temperature Range (°C) -40 to 65
Operating Temperature Range Ambient (°F) -40 to 150
Application Air Compressors; HVAC/R; Hydraulics; OEM Applications; Plumbing; Pneumatics; Water Pressure Testing
Bezel Material Steel
Blowout Safety Back No
Brand WINTERS
Case Color Black
Case Construction Welded Joint
Case Depth (inch) 1.079
Case Diameter (inch) 2-7/100
Case Finish Painted
Case Material Steel
Cleaned for Oxygen Service No
Compatible Process Media Non-Clogging; Non-Corroding; Potable Water
Dial Color White
Dial Face Material Aluminium
Dry Dampening Feature None
Field Fillable No
Freeze Resistant Movement No
Gauge Case Liquid None
Gauge Case Material Steel
Gauge Wetted Parts Brass / Bronze
Hazardous Location Rating Not Rated
Includes Calibration Certificate No
Includes Mounting Hardware No
Includes Vent Plug No
IP/NEMA Rating IP52
Lens Material Plastic
Lens Material - Gauge Plastic
Liquid-Filled Case No
Manufacturer Part Number PEM1403LF
Mounting Type Stem-Mount
Movement Material Stainless Steel
Nominal Dial Size (inch) 2
Non-Sparking No
Over-Pressure Limit 25% of Full Scale
Panel Mountable No
Pointer Color Black
Pointer Material Aluminium
Pressure Gauge Type Lead-Free Pressure Gauge
Pressure Range (psi) 0 to 30
Pressure Range Type Pressure
Primary Pressure Range 0 to 30
Primary Scale Units psi
Process Connection (inch) 1/4 NPT Male
Process Connection Gender Male
Process Connection Location Center Back
Process Connection Size (inch) 1/4 in
Process Connection Type NPT
Process Temperature Range (°F) -40 to 150
Removable Bezel No
Scale Type Dual
Secondary Pressure Range 0 to 200
Secondary Scale Units kPa
Sensor Material Phosphor Bronze
Sensor Type Bourdon Tube
Series PEM-LF
Socket Material Lead Free Brass
Standards ANSI/ASME; CRN; NSF
Vibration Resistance None
Wetted Parts Material Lead Free Brass/Phosphor Bronze
Berat (Kg) 0.1
Tanggal Produk Terdaftar 05 April 2024
Terakhir Diperbaharui 07 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These general purpose gauges have brass/bronze wetted parts with low-lead compliant brass for use on applications involving drinking water. These dial pressure gauges are commonly used in potable water applications with minimal vibration or pulsation.
Peringatan
Catatan Penting: Tanpa Garansi
Produk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait