Streamlight Safety-Rated Handheld Flashlight 91744 Hand Free Light Nylon Orange 150lm 1pc

Rp8.099.900
Persediaan

Spesifikasi Produk

Model Number 91744
Unit 1pc
UNSPSC 39111702
Manufacturer Part Number 91744
Alternate Battery Size Proprietary
Battery Chemistry Alkaline
Battery Size AA
Beam Color White
Beam Distance Levels (m) 131; 227
Beam Focus Fixed
Beam Intensity Levels (cd) 4300; 12900
Beam Pattern Spot
Body Color Orange
Body Material Nylon
Brightness Levels (lm) 55; 150
Drop Rating (m) 2
Features Full 360 degree Rotation Head with 210 degrees of Articulation
Hands Free Capable Yes
Hazardous Location Specification Class I, Div 1, Group C, D; Class I, Div 2, Group A, B, C, D; Class II, Div 1, Group F
Head Rotation (°) 360
Head Tilt Angle (°) 210
IP Rating IPX4
Includes Batteries Yes
Includes Charger No
Includes Secondary Light No
Intrinsically Safe Yes
Lamp Life (hour) 50000
Lens Material Polycarbonate
Light Output Modes High; Low
Lighting Technology LED
Maximum Beam Distance (m) 227
Max. Brightness (lm) 150
Maximum Run Time (hour) 12
Mount Type Clip; Magnet
Mounting Location Clip; Magnet
Number of Batteries 4
Number of Light Output Levels 4
Overall Height (inch) 9-1/4
Overall Length (inch) 9-1/4
Overall Width (inch) 2-7/8
Peak Beam Intensity (cd) 12900
Power Source Battery
Rechargeable No
Resistance Properties Impact Resistant; Water Resistant; Weather Resistant
Run Time Levels (hour) 3.5; 12
Run Time at Max. Brightness (hour) 3.5
Series Knucklehead
Special Features Multifuel
Special Operating Modes Beacon; Moonlight
Switch Location Body
Switch Type Push Button
Weight with Batteries (oz) 18.3
Berat (Kg) 4.6
Tanggal Produk Terdaftar 05 April 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Right-angle safety-rated flashlights attach to a belt, harness, or jacket and provide illumination while keeping both hands free to carry equipment or help others to safety. They set their head at 90° to the body to aim light straight ahead when clipped in place or held upright. Firefighters commonly wear right-angle lights on their turnout gear.
Peringatan
Catatan Penting: Tanpa Garansi
Produk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Feature
Standards :
Approval No. 20-4140001-0; Class I and II Division 1, Groups C, D, F, G; Class III; Exia; Groups A, B, C, D, T-CODE T4; Meets Applicable European Community Directives; Meets Requirements of NFPA 1901 14.1.11.2 (2003); MSHA; MSHA Permissible Flashlight; NON-INCENDIVE:Class I Division 2; T-Code: T4
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan