FILL-RITE Drum Pump Discharge Hose KITHA32V 72in Hose Lg, 3/4in Hoseinside Dia. Epdm 3/4 I.D 72 L 1pc

Rp1.299.900
Persediaan

Spesifikasi Produk

Model Number KITHA32V
Unit 1pc
UNSPSC 40151529
Manufacturer Part Number KITHA32V
Hose Length (inch) 72
Hose Inside Dia. (inch) 3/4
Hose Cover Material EPDM
Hose Tube Material EPDM
Wetted Materials EPDM; Polypropylene
Temperature Range (°F) 15 to 120
Maximum Working Pressure at 70°F (psi) 38
Compatible Chemicals Antifreeze (Coolant); DEF; Ethylene Glycol; Glycerin; Motor Oil
Food Grade No
Diesel Exhaust Fluid Compatible Yes
Includes 3/4 in x 8ft Hose with Ball Valve Tap
Berat (Kg) 0.9
Tanggal Produk Terdaftar 04 April 2024
Terakhir Diperbaharui 07 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Drum pump discharge hoses are flexible tubes that connect to a drum pump outlet to convey fluids being pumped out of a container. They allow fluids to be directed away from the pump outlet for safe dispensing or transferring to another container with minimal product loss. Drum pump hose makes full contact with pumped fluids, so it should be made of compatible material to prevent fluid contamination or damage to the hose. These hoses are often used with a nozzle for controlled dispensing.
Peringatan
Catatan Penting: Tanpa Garansi
Produk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Feature
Not Recommended Chemicals :
Acetic Acid (Glacial); Acetic Acid 20%; Acetic Acid 80%; Acetone; Ammonia (Liquids); Ammonium Hydroxide; Anhydrous Ammonia; Automatic Transmission Fluid; Biodiesel; Brake Fluid; Calcium Chloride; Chromic Acid 10%; Chromic Acid 30%; Chromic Acid 5%; Chromic Acid 50%; Citric Acid 50%; Cyclohexane; Deionized Water; Diesel Fuel; E85; Ethyl (Ethanol); Ethyl Acetate; Fertilizers; Formic Acid; Fresh Water; Fungicides; Gasoline; Heptane; Herbicides; Hexane; Hydraulic Oils (Petroleum); Hydraulic Oils (Synthetic); Hydrochloric/Muriatic Acid (100%); Hydrochloric/Muriatic Acid (20%); Hydrochloric/Muriatic Acid (37%); Hydrofluoric Acid (20%); Hydrofluoric Acid (75%); Hydrofluoric Acid 100%; Isopropyl (Isopropanol); Kerosene; Lacquer Thinners; Lithium Grease; Methyl (Methanol); Methyl Chloride; Methyl Ethyl Ketone (MEK); Naphtha; Nitric Acid (10% Solution); Nitric Acid (20% Solution); Nitric Acid (50% Solution); Nitric Acid (Concentrated Solution); Paint; Paint Thinner; Pesticides; Phosphoric Acid (40% Solution); Potassium Hydroxide (50%); Salt Water; Sodium Bicarbonate (10%); Sodium Bisulfate; Sodium Bisulfite; Sodium Hydroxide/Caustic Soda (20%); Sodium Hydroxide/Caustic Soda (50%); Sodium Hydroxide/Caustic Soda (80%); Sodium Hypochlorite/Bleach (to 20%); Stoddard Solvent (Mineral Spirits); Sulfuric Acid (10% - 75%); Sulfuric Acid (75% - 100%); Sulfuric Acid (to 10%); Toluene; Trichlorethylene (50%); Turpentine; Xylene
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan