JJ-LAPP SKINTOP INOX Cable Gland 53806743 M32x1,5 1pc

#Nomor SKU S041015520
Wishlist
Rp829.900
Persediaan

Spesifikasi Produk

Model Number 53806743
Unit 1pc
Size M32x15
Wrench Size SW (mm) 36
Thread Length D (mm) 9
Diameter F (mm) 11-21
Overall Length C (mm) 44.6
Degree of Protection (IP) IP 68
Material Body: Stainless Steel V4A (1.4404 / 316L) Insert: Polyamide Sealing: Silicone O-Ring: Silicone
Berat (Kg) 0.5
Tanggal Produk Terdaftar 03 April 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single Entry cable gland, IP69, M32, made of metal, Clamping Range 11mm to 21mm, Color Silver, Screen Connection for hazardous environments, Confirmed to CE, Approval : Ecolab.
Feature
Benefits :
- Corrosion-resistant
- Sea water-resistant
- Smooth surfaces - no edges
- Compact design
- Wide, variable clamping ranges
Use
Application range :
- Onshore and offshore applications
- Bottling plants and breweries
- Food industry (product-free zone, splash zone)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan