Noblelift Scissor Lift SC16H 1unit
Rp349.999.900
Persediaan
Spesifikasi Produk
Model Number | SC16H |
---|---|
Unit | 1unit |
S.W.L On Extension (kg) | 113 |
Lifting Motor (V/kW) | E: 24/1.5; H: 24/4.5 |
Batteries (V/ah) | 4x12/125 |
Driving Motor (V/kW) | E: 24/1.5; H:24/4.5 |
Driving Type | Hydraulic Driving |
Ground Clearance (Lowered) (m) | 0.1 |
Ground Clearance (Raised) (m) | 0.019 |
Integrated Charger (V/Ah) | 24/30 |
Max. Workers Number (Indoor) | 2 |
Max. Working Height (h1) (m) | 13.7 |
Max. Working Height (h2) (m) | 15.7 |
Min. Turning Radius (Inside/Outside) | 2.5 |
Overall Dimensions (LxW) (m) | 2.48x1.25 |
Overall Height Rails Down (m) | 2.17 |
Overall Height Rails Up (m) | 2.84 |
Platform Extension (mm) | 900 |
Platform Size (mm) | 2640x1020 |
Wheel Base (m) | 2.22 |
Type | Scissor Lift |
Capacity (kg) | 200 |
Berat (Kg) | 3300.0 |
Tanggal Produk Terdaftar | 22 March 2024 |
Terakhir Diperbaharui | 27 May 2025 |
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan