KYB Gas Spring KMF Series KMF70-30 70mm 1pc

#Nomor SKU S039990761
Wishlist
Rp1.099.900
Persediaan

Spesifikasi Produk

Model Number KMF70-30
Unit 1pc
Dimension L (mm) 246 (Min)
Stroke (mm) 70
Repulsion Force (N) (Fa)294, (Fb)379
M Code 39304151
Berat (Kg) 0.2
Tanggal Produk Terdaftar 08 March 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Free type of installation. (Can be installed in all directions.)
Since the spring constant is lower than that of coil springs, it can generate almost constant spring force over a long compression stroke, making it ideal for opening and closing doors. It also has a damping effect as well as a spring action, allowing you to reliably control the opening and closing speed of doors.
Gas chamber C is filled with nitrogen gas, which constantly pressurizes oil chamber AB via the free piston, so the piston rod always has a repulsive force in the direction of extension. Therefore, the magnitude of the repulsive force is determined by the internal pressure of gas chamber C.
Warning
*Sample image (Please check the specifications of each product number for details)
Use
For opening and closing doors such as copy machines, vending machines, commercial vehicles, smoke exhaust windows, and railway-related doors.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan