ASIMETO Digital Inside Micrometer 207-02-0 With Data Output, Ratchet Stop Range: 25 - 50mm / 1 - 2inch, 0.001mm / 0.00005inch 1unit
Rp5.399.900
Persediaan
Spesifikasi Produk
| Model Number | 207-02-0 |
|---|---|
| Unit | 1unit |
| Accuracy (mm) | ± 0.003 |
| Range (inch) | 1-2 |
| Range (mm) | 25-50 |
| Resolution (mm) | 0.001 |
| Berat (Kg) | 0.7 |
| Tanggal Produk Terdaftar | 07 March 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
- Resolution: .00005" / 0.001mm
- Designed for the measurement of intricate internal characteristics
- Solid carbide pins for measurement contact points
- .2-1.2" / 5-30mm and 1-2" / 25-50mm range are supplied with setting ring
- Support Bluetooth data transmission
Bluetooth data output: 901-01-5
- Designed for the measurement of intricate internal characteristics
- Solid carbide pins for measurement contact points
- .2-1.2" / 5-30mm and 1-2" / 25-50mm range are supplied with setting ring
- Support Bluetooth data transmission
Bluetooth data output: 901-01-5
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Tersedia Jasa kalibrasi
Dengan alat ukur terakreditasi standar KAN. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan