TESTO TC4 Data Logger Module 0554 9320 Wireless Connection Accessories 1unit

#Nomor SKU S039982421
Wishlist
Rp4.699.900
Persediaan

Spesifikasi Produk

Model Number 0554 9320
Unit 1unit
Operating Temperature (°C) -35 to +50
Power Supply via TCI
Connection TCI
Size (mm) 67.8x12.2x28.9 (WxHxL)
Housing Material Plastic
IP Protection IP67
Storage Temperature (°C) -40 to +60
Connectible Loggers testo 150 TUC4, testo 150 TC4, testo 150 DIN2, testo 150 T1
Communication Cycle (minute) 15
Radio Frequency ( GHz) 2.4
Transmission Range (m) 20 inside buildings
Berat (Kg) 0.1
Tanggal Produk Terdaftar 05 March 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The communication modules enable the use of a wide range of communication technologies with the testo 150 data logger modules.
Depending on the application, you can either use an existing infrastructure (WLAN or Ethernet) or use the testo UltraRange long-range radio technology. With this innovative product, you have the option of using an autonomous radio network via encrypted, proprietary signals, which has an excellent range and signal stability for use in enclosed spaces.
Delivery Scope
WLAN communication module for testo 150 data logger

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait