Insize Digital Groove Gage 2145-301 0-85mm/0-3.35inch 1unit
Rp9.599.900
Persediaan
Spesifikasi Produk
Model Number | 2145-301 |
---|---|
Unit | 1unit |
Accuracy (µm) | ±5 |
Base (mm) | 63x17 |
Digital Indicator Resolution (inch) | 0.00005 |
Digital Indicator Resolution (mm) | 0.001 |
Digital Indicator Stroke (b) (inch) | 0.5 |
Digital Indicator Stroke (b) (mm) | 12.7 |
Range (a) (inch) | 0-3.35 |
Range (a) (mm) | 0-85 |
Reading (inch) | 5e-05 |
Reading (mm) | 0.001 |
Size (inch) | 0-3.35 |
Size (mm) | 0-85 |
Berat (Kg) | 0.4 |
Tanggal Produk Terdaftar | 01 March 2024 |
Terakhir Diperbaharui | 12 August 2025 |
Informasi Produk
Description
- Button function: on/off, zero, mm/inch, absolute/incremental measurement, data preset, change measuring direction
- CR2032 battery, automatic power off (time is adjustable)
- Data output
- Stainless steel base
- Supplied with extension rods: 12.5mm (1pc), 25mm (1pc), 50mm (1pc)
- Supplied with groove point
- Optional accessory: data output cable (code 7315-50M need receiver, 7302-40M)
- CR2032 battery, automatic power off (time is adjustable)
- Data output
- Stainless steel base
- Supplied with extension rods: 12.5mm (1pc), 25mm (1pc), 50mm (1pc)
- Supplied with groove point
- Optional accessory: data output cable (code 7315-50M need receiver, 7302-40M)
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan