Mont Marte Pouring Acrylic Paint PMPP0006 Pink 240ml 1pack(6bottles)
Rp689.900
Persediaan
Spesifikasi Produk
Model Number | PMPP0006 |
---|---|
Unit | 1pack(6bottles) |
Color | Pink |
Size (ml) | 240ml |
Appereances | Coloured, viscous Liquid |
Boiling Point/Range (°C) | > 100 |
Flash Point (°C) | > 100 |
Specific Gravity/Density (g/mL) | '1.10 to 1.30 at 15°C |
pH Range (pH) | 8 to 9 |
Chemical Stability | Stable At Room Temperature And Pressure |
Reactivity | Excessive heat, oxidising agents, mineral acids, strong alkalis |
Berat (Kg) | 1.4 |
Tanggal Produk Terdaftar | 26 February 2024 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Create stunning fluid artworks with our Pouring Acrylic Paint range. Available in a range of bright colours these paints come in a handy easy-squeeze bottle and are great for adding new shades to your pouring supplies. Youâll find thereâs no need for extra mediums as this paint is pre-mixed and ready to flow. Our pouring paint has great coverage and is suitable for a range of fluid art techniques. Are you ready to see your canvas come to life with amazing effects?Instructions: Simply choose your colours and pour them onto a canvas or board to create your masterpiece!Handy Hints:
Paint separation may occur due to pre-mixing. Always SHAKE WELL before use.
Add extra silicone oil to create stunning cells (ideally use heat from a blow torch for best results)
Mix additional pouring medium with your paints to increase flowTechniques:
Dirty pour
Flip cup
String pull
Dutch pour
Puddle pour
Tree ring pour
Swipe pour
Paint separation may occur due to pre-mixing. Always SHAKE WELL before use.
Add extra silicone oil to create stunning cells (ideally use heat from a blow torch for best results)
Mix additional pouring medium with your paints to increase flowTechniques:
Dirty pour
Flip cup
String pull
Dutch pour
Puddle pour
Tree ring pour
Swipe pour
Feature
- Available in a range of colours- Pre
-mixed and ready to pour, no need for additional mediums
- Smooth flow so you can create amazing results
- Suitable for pouring and flow painting techniques
- Non toxic and water
-based for easy clean up
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan