JOVI Liquid Poster Paint Glitter Pink Glitter 51708 250ml 1carton(12pcs)

#Nomor SKU S039810953
Wishlist
Rp939.900
Persediaan

Spesifikasi Produk

Unit 1carton(12pcs)
Color Pink Glitter 51708
Size (ml) 250
Type Glitter
Berat (Kg) 3.0
Tanggal Produk Terdaftar 26 February 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ready-to-use, water-based liquid Poster paint with glitter particles. Excellent performance and fast drying.
Its fluidity helps to a better application of the product. Adheres easily to most surfaces.
Feature
- Natural- based ingredients
- Excellent coverage
- Bright colors
- Easily mixed with other colors.
- Dries fast
- Easy to wash off
- Gluten free and free of the main allergens
- Available in various types of bottles, ideal for school use
Use
Painting with a spatula
The tempera can be applied with a spatula onto card or wood. This technique is only recommended in order to achieve a crackled affect; the built-up blobs of paint crack because the outer layer dries more quickly than the layer beneath.
Splash painting
Splashing a painting with a toothbrush is an effective way of creating texture. To obtain bigger splashes you can use a round paintbrush dipped in plenty of paint which can be tapped firmly against the handle of another paintbrush or with the fingers.
Printing with sponges
Apply the tempera to different-shaped sponges directly from the bottle or from a palette with a mixture of the chosen colour. Then press the sponge onto a surface, like a stamp, to leave its imprint. Rinse the sponge out before the paint dries to remove any paint residue.
Painting with three colours
A great variety of colours can be achieved by using blue, magenta and yellow and mixing them together.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan