Shanghai Boxun Air Bath Shaker SHZ-92A Large Capacity Thermostatic 1unit
Rp73.999.900
Persediaan
Spesifikasi Produk
| Model Number | SHZ-92A |
|---|---|
| Unit | 1unit |
| Type | Air Bath |
| Temperature Range (°C) | RT+5~50 |
| Oscillation Mode | Orbital |
| Rotation Rate (rpm) | 0~220 |
| Vibration Amplitude (mm) | 20 |
| Power (W) | 400 |
| Timing Range (hour) | 0~999 |
| Internal Dimensions (WxDxH) (mm) | 500x400x250 |
| Housing Dimensions (WxDxH) (mm) | 705x455x440 |
| Tray Size (WxD) (mm) | 430x340 |
| Full Load Configuration (mlxpc) | 500x6 or 1000x2 |
| Berat (Kg) | 10.0 |
| Tanggal Produk Terdaftar | 22 February 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
It is widely used in germ culture, ferment, hybridization, and research of biochemical reaction, enzyme and cellular tissue and all those require high temperature and oscillation frequency.
Feature
- Microcomputer temperature and frequency controller, LCD display screen;- Stainless steel chamber;
- Equipped with lamp(THZ-98);
- With power outage recovery and parameter memory function;
- Universal spring fixture;
- Equipped with timing function.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan