Samsung Microwave Oven Grill MG30T5068CKSE Crusty Plate Black 30L 1unit
Rp3.099.900
Persediaan
Spesifikasi Produk
| Model Number | MG30T5068CKSE |
|---|---|
| Unit | 1unit |
| Product Type | Grill |
| Oven Capacity (L) | 30 |
| Maximum Power Consumption (W) | 1500 |
| Dimensions WxHxD (mm) | 517x297.3x425.3 |
| Voltage (V/Hz) | 230/50 |
| Power Level | 6 |
| Accessories | Wire Rack, Quick Guide Label, Crusty Plate |
| Color | Black |
| Berat (Kg) | 15.9 |
| Tanggal Produk Terdaftar | 22 February 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Triple Distribution System
Make sure that everything you cook is perfectly prepared and delicious. The unique Triple Distribution System distributes microwaves in 3 directions, so they reach into every corner and penetrate food in multiple directions. It ensures that everything is cooked much more thoroughly and evenly.
Auto Cook
Cook delicious dishes without recipes or guesswork. Auto Cook has a choice of options for the most frequently cooked dishes, such as poultry and pasta. Each is pre-programmed with the optimal mode, time and temperature. Simply select the type and weight of food and it will prepare it perfectly.
ECO Mode
Cook delicious meals without it costing the earth. ECO Mode significantly reduces energy consumption with the industry’s lowest standby power. When you’re not cooking, the power used to maintain essential functions is kept to the minimum. So you can save money and help protect the environment.
Make sure that everything you cook is perfectly prepared and delicious. The unique Triple Distribution System distributes microwaves in 3 directions, so they reach into every corner and penetrate food in multiple directions. It ensures that everything is cooked much more thoroughly and evenly.
Auto Cook
Cook delicious dishes without recipes or guesswork. Auto Cook has a choice of options for the most frequently cooked dishes, such as poultry and pasta. Each is pre-programmed with the optimal mode, time and temperature. Simply select the type and weight of food and it will prepare it perfectly.
ECO Mode
Cook delicious meals without it costing the earth. ECO Mode significantly reduces energy consumption with the industry’s lowest standby power. When you’re not cooking, the power used to maintain essential functions is kept to the minimum. So you can save money and help protect the environment.
Feature
Grill Fry (Crusty Plate)Enjoy crispy and crunchy food, just like a regular oven. The Grill Fry (Crusty Plate) function cooks, bakes and grills food. So you can enjoy the best flavor and texture of ready to cook frozen food, like fish cutlets, as well as fresh chicken. And it doesn’t use oil, so the food is healthier.
Home Dessert
Enjoy delicious homemade desserts without wasting time or heating the oven. Simply choose the dessert you want, mix the ingredients and select the Home Dessert option. With one touch you can make a wide selection of desserts, including Walnut pound cake, Banana bread, Egg pudding and Brownies.
New Design & New Color
Choose a microwave oven that perfectly matches your personal taste and the style of your kitchen. As well as featuring a stylish new countertop design, you can choose from a wide range of colors – Clean Charcoal, Clean Gray, Clean White, Clean Mint, Clean Pink, Pure Black, Pure White.
Power Defrost
Save time defrosting frozen food. With Power Defrost you can choose from 4 popular foods: meat, poultry, fish and bread/cake. Simply enter the type and weight of food and it calculates the optimal defrosting time and power. So you can prepare ingredients quickly, while preserving nutrients.
Bread Defrost
Defrost bread quickly and easily, so it feels and tastes fresh. With a touch of a button the Bread Defrost function calculates the optimal time and temperature to defrost frozen bread, pastries and rolls. It then uses the Sheath Heater and Crusty Plate to ensure it’s perfectly baked and brown.
Glass Touch & Simple UX
Enjoy an intuitive and stylish way to cook. The Glass Touch control panel has just 6 essential buttons, which can be selected with a touch of your finger. And, being completely made of glass, it blends seamlessly with the front, mirroring the glass door, to create a stylish minimalist look.
CERAMIC INSIDE™
Clean up after cooking much more easily. The smooth CERAMIC INSIDE™ can be cleaned without scrubbing and won’t discolor over time. The German Hohenstein Institute has approved it as 99.9% anti-bacterial. The durable surface is also 7 times more scratch and rust resistant than other interiors.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan