Hioki Tang Ampere AC CM4141-50 KIT 1unit

#Nomor SKU S039735515
Wishlist
Rating:
100% of 100
(1)
Rp7.499.900
Persediaan

Spesifikasi Produk

Model Number CM4141-50 KIT
Unit 1unit
Core Jaw Diameter (mm) φ55
Core Jaw Diameter (inch) φ2.17
AC Measurement Method True RMS
Frequency Characteristic (Hz) 45 to 1k
AC Current (A) 2000
Resolution 0.01
Guaranteed Accuracy Range (A) 1 to 2000
Resistance (MΩ) 6
Temperature (°C) -40 to 400
Frequency (Hz) 999.9
Display Refresh Rate 5 times/s
Safety Standard Category CAT IV 600 V CAT III 1000 V
Safety Standard Category (with P2000) CAT IV 1000 V CAT III 2000 V
Dustproof, Waterproof IP50
Power Supply LR03 ×2 Alkaline
Voltage (V) 1000 (AC); 2000 (DC)
Berat (Kg) 0.3
Tanggal Produk Terdaftar 05 February 2024
Terakhir Diperbaharui 25 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hioki clamp on meters are best-in-class measuring devices incorporating Hioki’s expertise in current sensing technology. The CM4141-50 is a 2000 A AC True RMS clamp meter that features a uniquely designed slim jaw that lets you easily get into the narrow gaps between cables in crowded electrical distribution boxes without fear of damaging the cables or the clamp meter. The high current measurement capability makes it especially useful for industrial applications.
Easy! Just connect the Z3210 Wireless Adapter to your Hioki compatible instrument, to make it Bluetooth® ready.
Wirelessly connect Hioki-compliant instruments with a simple connection.
Transfer measurements to your smartphone or tablet and quickly create reports with field photos and drawings.
Warning
Wireless Adapter Z3210 not included
Feature
Safe inspection of solar installations with high voltage
DC High V Probe Mode
- Enables high voltage measurement up to CAT III 2000 V
- Safely measure solar installations like the mega-solar without interrupting the grid by simply connecting the DC High Voltage Probe P2000 to compatible Hioki clamp meters and digital multimeters (DMMs)
Wireless communication capability for even greater convenience
Wireless support
When the Wireless Adapter Z3210 is installed, Bluetooth® wireless communication is enabled. It transfers measurements to your smartphone or tablet and allows you to quickly create reports with field photos and drawings.
Excel® Direct Input Function
Boost work efficiency in the field by letting you directly transfer measurement data to (i.e., enter measured values directly into) templates created as Excel®.
Helping personnel analyze issues in the field
Harmonic measurement
When combined with GENNECT Cross (*2), you can perform simple harmonic analysis. Applications include problem analysis of power supply systems.
Problems that can be caused by harmonics
- Equipment burn-out and destruction due to overheating
- Malfunctions of power control devices
- Increased loss along with reduced service life and efficiency for power devices
Innovative Jaw Design
Clamp Sensor gets between wires even with Large Jaw Diameter
Despite the ability to measure up to 2000 A AC afforded by the large sensor with φ55mm core diameter, the clamp meter’s innovative jaw design lets you get between the narrow spaces between crowded cables with absolute ease. In addition, electrical panels are sometimes so crowded that you need to push and pull to the clamp to get it around the cable. The CM4141-50 features a robust construction that delivers strength while letting you weave through complex wiring to get to the right cable, vastly improving work efficiency and speed.
Compared with clamp meters of similar class, the meter weighs only 300 g, at least 100 g lighter than competitors, letting you use the instrument over long work days with significantly less effort and physical strain.
- CAT IV 600 V, CAT III 1000 V
When using P2000: CAT III 2000 V, CAT IV 1000 V
- Easily get into tight spaces between cables thanks to thin sensor with a minimum cross-section span of 11 mm
- Measure up to 2000 A AC
- AC A, AC and DC V, DC+AC V, resistance, frequency, and more
- Easily transfer measurement data to your smartphone or tablet by using our free app GENNECT Cross or to an Excel® file (*1)
- Harmonic analysis from 1st to 30th order with GENNECT Cross (*1)

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Tersedia Jasa kalibrasi
Dengan alat ukur terakreditasi standar KAN. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Dokumentasi Produk

Ulasan Produk