KENNAMETAL KenCut KS F2AU Radiused 2 Flute Plain Shank F2AU0775ADK38 KC643M 1pc
Rp1.199.900
Persediaan
Spesifikasi Produk
| Model Number | F2AU0775ADK38 KC643M |
|---|---|
| Unit | 1pc |
| SAP Material Number | 4090784 |
| ISO Catalog Number | F2AU0775ADK38 |
| Grade | KC643M |
| Adapter Style Machine Side | Straight-Cylindrical |
| [D1] Effective Cutting Diameter (mm) | 7.75 |
| [D] Adapter / Shank / Bore Diameter (mm) | 8 |
| [D3] Neck Diameter (mm) | 7.703 |
| [AP1MAX] 1st Maximum Cutting Depth (mm) | 9 |
| [L3] Usable Length (mm) | 22 |
| Overall Length L (mm) | 58 |
| [Re] Corner Radius (mm) | 0.2 |
| [Z] Number of Flutes | 2 |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 31 January 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan