KENNAMETAL HARVI I TE Square End 4 Flute Necked Plain Shank H1TE4SE0600N013HAM KCPM15 1pc
Rp419.900
Persediaan
Spesifikasi Produk
Model Number | H1TE4SE0600N013HAM KCPM15 |
---|---|
Unit | 1pc |
SAP Material Number | 6769549 |
ISO Catalog Number | H1TE4SE0600N013HAM |
Grade | KCPM15 |
Adapter Style Machine Side | Straight-Cylindrical |
[D1] Effective Cutting Diameter (mm) | 6 |
[D] Adapter / Shank / Bore Diameter (mm) | 6 |
[D3] Neck Diameter (mm) | 5.64 |
[AP1MAX] 1st Maximum Cutting Depth (mm) | 13 |
[L3] Usable Length (mm) | 18 |
Overall Length L (mm) | 57 |
[Z] Number of Flutes | 4 |
Berat (Kg) | 0.4 |
Tanggal Produk Terdaftar | 31 January 2024 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan