Tramontina Knife Polywood 21131198 8inch 1pc
Rp279.900
Persediaan
Spesifikasi Produk
| Model Number | 21131198 |
|---|---|
| Unit | 1pc |
| Blade Material | Stainless Steel |
| Colour | Brown |
| Blade Edge | Plain |
| Handle Material | Treated Wood |
| Manufacturer | Tramontina |
| Registration with Inmetro | Not applicable |
| Number of Pieces | 1 |
| Type of Power Source | Not Applicable |
| Batteries Required | No |
| Operates on Batteries | No |
| Material Type | Wood |
| Contain Liquid | No |
| Product Dimensions (cm) | 33.3x4.5x1.4 |
| Package Dimensions (cm) | 25x9x2 |
| Size (inch) | 8 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 26 January 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Informal meals do not dispense with the quality of cutlery, utensils and knives. Therefore, the polywood line has stainless steel blades in a shape and thickness that guarantee resistance and prevent deformation. The heat treatment gives the wire more durability and the treated polywood handle, fixed with aluminum rivets, is comfortable to hold. They can go in the dishwasher.
ASIN = B076JLPDZZ
ASIN = B076JLPDZZ
Feature
8"Wood
Safe and proper use: before first use, wash the parts well and dry them
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan