ENOC Protec Ultra Plus Synthetic Motor Oil SAE 10W40 API SN 1L 1pc
Rp109.900
Persediaan
Spesifikasi Produk
Unit | 1pc |
---|---|
Size (L) | 1 |
SAE | 10W40 |
API Service | SN |
Berat (Kg) | 1.0 |
Tanggal Produk Terdaftar | 23 January 2024 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
ENOC PROTEC ULTRA PLUS is specially formulated using latest additive technology and synthetic blend lubricant base oil technology suitable for modern passenger car gasoline & diesel light duty engines exceeding the performance specification API SN as well as meeting the latest ACEA A3/B3 specifications & key OEM requirements. Developed to provide maximum protection for modern passenger cars, including low emission engines and high performance vehicles. It provides comfort in driving and meeting long drain requirements for passenger cars with gasoline/diesel engines. Compatible for all cars running on turbocharger, gasoline direct injection and diesel biofuels.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
- The highest level of engine protection for all manufacturers- Extended engine life
- Superior resistance to oil thickening
- Excellent protection against wear
- Low oil consumption and engine deposits
- Suitable for low emission engines.
Use
- All new passenger cars gasoline and light duty diesel engines.- High performance cars normally aspirated and turbocharged engines.
- Gasoline direct injection engines.
- Latest model of Japanese, American and European cars.
- Light commercial gasoline/diesel vehicles
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan