IDEALIFE Rice Cooker IL-100C Low Sugar/Carbo 2L 1pc
Rp869.900
Persediaan
Spesifikasi Produk
| Model Number | IL-100C |
|---|---|
| Unit | 1pc |
| Size (L) | 2 |
| Power (W) | 400 |
| Tidak bisa | Warm, Temp, Time, Low Sugar |
| Function | Rice Cooking, Congee, Keep Warm, Time |
| Keep Warm | Up To 24 Hours |
| Cooking Duration (minute) | Porridge 45-60mins; Rice 27-355mins (Quick Cook); Normal Fine Cook 33-45mins; Low Sugar Cook 33-45mins |
| Berat (Kg) | 3.0 |
| Tanggal Produk Terdaftar | 10 January 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
A low sugar rice cooker is a device in the kitchen used to prepare rice. The low-sugar rice cooker has been created specifically for people who want to keep a healthy diet out of all the numerous types and brands of rice cookers that are readily available on the market. Without using additional sugar, this innovative rice cooker employs steam cooking technology to produce fluffy, evenly cooked rice.
During the cooking process, special technology separates out the excess sugars from the starch contained in the rice. These excess sugars are quickly separated from the rice and sunk to the bottom of the inner pot.
Selama proses memasak, teknologi khusus memisahkan kelebihan gula dari gula yang terkandung dalam nasi. Gula berlebih ini dengan cepat dipisahkan dari nasi dan ditenggelamkan ke dasar panci bagian dalam.
During the cooking process, special technology separates out the excess sugars from the starch contained in the rice. These excess sugars are quickly separated from the rice and sunk to the bottom of the inner pot.
Selama proses memasak, teknologi khusus memisahkan kelebihan gula dari gula yang terkandung dalam nasi. Gula berlebih ini dengan cepat dipisahkan dari nasi dan ditenggelamkan ke dasar panci bagian dalam.
Peringatan
Setelah pemakaian, mohon di cuci, termasuk tutupnya, pastikan sampai kering sebelum pemakaian selanjutnyaFeature
- Capacity: 2.0 Litre- 10in1 Fast Rice, Slow Rice, Porridge, Soup, Steam, Stew, Bake, Fry, Cake, Standard, Advanced
- Menu: Warm, Temp, Time, Low Sugar
- German Granite Non Stick Coating 300g
- Function: Rice Cooking, Congee, Keep Warm, Time
- Can cook 2.0L normal rice, 1L low sugar, suitable for (2-4 person)
- Reduced Sugar by 70%
- Auto Power OFF, protection against dry burning
- Keep Warm: up to 24hr
- Porridge: 45-60min
- Rice: Quick Cook 27-355min
- Normal Fine Cook: 33-45min
- Low Sugar Cook: 33-45min
- BONUS: Spoon, Measure Cup, Steam Rack
- Wattage : 400Watt
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan