NITTO Isolasi Bolak Balik (Double Tape) NO.500 75mmx50m 1box(12rolls)
Rp5.399.900
Persediaan
Spesifikasi Produk
Model Number | NO.500 |
---|---|
Unit | 1box(12rolls) |
Width (mm) | 75 |
Length (m) | 50 |
Thickness (mm) | 0.17 |
180° Peeling Strength (N/mm) | 12.5/20 |
Carrier Material | Nonwoven Fabric |
Berat (Kg) | 5.3 |
Tanggal Produk Terdaftar | 09 January 2024 |
Terakhir Diperbaharui | 10 July 2025 |
Informasi Produk
Description
Long-selling general purpose double sided tape. Nitto's most popular double sided tape for multiple use consists of flexible nonwoven fabric carrier with pressure-sensitive adhesive. Superior adhesive strength makes the tape ideal for general bonding.
Applications :
-For bonding punched metal nameplates.
-Fixing of plastic display panel.
-Fixing of nameplates for automobile meter panels and air-conditioners.
-Fixing of household electric appliances and parts.
-Fixing of rubber footing materials.
Applications :
-For bonding punched metal nameplates.
-Fixing of plastic display panel.
-Fixing of nameplates for automobile meter panels and air-conditioners.
-Fixing of household electric appliances and parts.
-Fixing of rubber footing materials.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan