HACH Portable Turbidity Meter 2100Q 77x107x229mm 1unit

#Nomor SKU S039471642
Wishlist
Rp53.999.900
Persediaan

Spesifikasi Produk

Model Number 2100Q
Unit 1unit
Size (mm) 77x107x229
Accuracy ± 2% of Reading Plus Stray Light
Battery Requirements 4, AA
Certifications CE Certified
Compliance Certifications CE/WEEE
Data Logging 500 Records
Display Size 240x160 Pixels
Display Type Graphic LCD
Enclosure Rating IP67
Interface No USB and Power Cord
Light Source Tungsten Filament Lamp
Manual Languages English, French, German, Italian, Spanish, Portuguese (BR), Portuguese (PT), Bulgarian, Chinese, Czech, Danish, Dutch, Finnish, Greek, Hungarian, Japanese, Korean, Polish, Romanian, Russian, Slovenian, Swedish, Turkish
Max. Operating Humidity 90
Measurement Method Ratio Turbidimetric Determination Using A Primary Nephelometric Light Scatter Signal (90°) and Transmitted Light Scatter Signal
Measurement modes Normal (Push to Read), Signal Averaging, Rapidly Settling Turbidity
Operating Temperature Range (°C) 0-50
Power Requirement (Hz) 50/60
Power Requirements (V) 100-240 AC
Power Supply Batteries (See Battery Requirements) or Optional Power Supply
Berat (Kg) 0.5
Tanggal Produk Terdaftar 22 December 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easiest calibration and verification with accurate results every time.
Measuring and monitoring turbidity is crucial for various industrial and municipalapplications, and Hach’s 2100Q Portable Turbidimeter provides unsurpassed ease of use and accuracy. With over 80 years of experience, Hach is a leader inturbidity measurement and has consistently developed reliable and durable instruments for customers.
What's included?
Instrument, case assembly, 4 AA alkaline batteries, 6 sample cells, Stablcal ampule kit, silicone oil, oiling cloth, manual.
The 2100Q Portable Turbidimeter is ideal for use in the field or around the plant. It is easy to carry around and take multiple measurements from various collection points in your treatment process. With its intuitive user interface, the 2100Q makes it easy to take measurements and perform calibration and verification. Storing and transferring data from a portable turbidimeter has never been easier.
There is also an optional USB+Power module for the 2100Q Portable Turbidimeter, which allows you to transfer your data directly to a computer.
The 2100Q Portable Turbidimeter is compliant with USEPA Method 180.1 design criteria.
Feature
- Easy on-screen assisted calibration and verification
Save time and get accurate results with an easy-to-follow interface that eliminates the need for complicated manuals to perform routine calibrations. Single-standard Rapidcal™ calibration offers a simplified solution for low level measurements, while ensuring you meet reporting requirements.
- Simple data transfer
Data transfer with the optional USB+Power Module is simple, flexible, and doesn't require additional software. All data can be transferred to the module in XML format and easily downloaded to your computer with a USB connection, providing superior data integrity and availability.
- Accurate for rapidly settling samples
The innovative Rapidly Settling Turbidity™ mode provides accurate measurements for difficult to measure, rapidly settling samples. An exclusive algorithm that calculates turbidity based on a series of automatic readings eliminates redundant measurements and estimating.
- Convenient data logging
Up to 500 measurements are automatically stored in the instrument for easy access and backup. Stored information includes: date and time, operator ID, reading mode, sample ID, sample number, units, calibration time, calibration status, error messages, and the result.
- Optical system for precision in the field
The two-detector optical system compensates for color in the sample, light fluctuation, and stray light, enabling analysts to achieve laboratory-grade performance on a wide range of samples, even under difficult site conditions.
- User-friendly interface in 23 pre-programmed languages.
Use
Groundwater, Municipal Water, QA/QC Lab, Surface Water

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Tersedia Jasa kalibrasi
Dengan alat ukur terakreditasi standar KAN. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan