Legrand Multistandard Switched Socket Outlets Belanko 617667 White 1gang 1pack(10pcs)

#Nomor SKU S039456915
Wishlist
Rp1.399.900
Persediaan

Spesifikasi Produk

Model Number 617667
Unit 1pack(10pcs)
Built-in Depth (mm) 29.7
With Hinged Lid No
Transparent No
Color White
Label Space/Information Surface Yes
Metallic Color No
Material Plastic
Antimicrobial Treatment No
Halogen Free Yes
Surface Protection Untreated
Surface Finishing Glossy
Nominal Voltage (V) 250
Impact Protection (IK) IK04
Device Width (mm) 86
Device Height (mm) 86
Device Depth (mm) 41.2
Operating/Setting Temperature (°C) -5-50
Storage Temperature (°C) -10-70
Terminal Capacity (mm²) 1-4
Cable Section (mm²) 44930
Berat (Kg) 1.0
Tanggal Produk Terdaftar 18 December 2023
Terakhir Diperbaharui 14 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multistandard, 250V
Sold with white BELANKO S plate
Screw type terminals for enhanced contacts
Marked terminals for easy identification
Switch allows safe disconnection of an electrical appliance

Recommendation / Restriction
Recommended inside use only
Warning
Recommended inside use only
Feature
Installation
Quick & Easy plate clipping system
Usage
Can accomodate multistandard-types of plugs.
Fitted with safety shutterss to maximise child protection
Advantages
Delivered with its protective shell against paint and dust duringInstallation phase
Optimised range for new builds and ideal for renovation projects
Delivered with screws for flush & surface boxes in both plastic and metal boxes

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Dokumentasi Produk

Ulasan Produk

Tidak ada ulasan