Legrand MCB - DX3 410037 Grey 4P C32 1pc
Rp4.199.900
Persediaan
Spesifikasi Produk
| Model Number | 410037 |
|---|---|
| Unit | 1pc |
| Built-in Depth (mm) | 47 |
| Number of Pole | 4 (total) |
| Color | Grey |
| Rated Current (A) | 32 |
| Rated Voltage (V) | 400 |
| Rated Insulation Voltage Ui (V) | 500 |
| Mounting Method | DIN rail |
| Rated Impulse Withstand Voltage Uimp (kV) | 6 |
| Frequency (Hz) | 50-60 |
| Width (mm) | 106.8 |
| Pollution Degree | 3 |
| Height (mm) | 127.5 |
| Width in Number of Modular Spacings | 6 |
| IP Protection | IP20 |
| Impact Protection (IK) | IK02 |
| Depth (mm) | 79.2 |
| Storage Temperature (°C) | -40-70 |
| Nominal Voltage (V) | 360-440 |
| Label Space/Information Surface | Yes |
| Halogen Free | Yes |
| Berat (Kg) | 0.8 |
| Tanggal Produk Terdaftar | 18 December 2023 |
| Terakhir Diperbaharui | 14 July 2025 |
Informasi Produk
Description
Breaking capacity 36kA according to IEC 60947 - 2. Tripping threshold in case of short - circuit between 160A and 320A (C curve between 5 In and 10 In)
To be supplied by copper cable (top side or bottom side) .
Protected against solid bodies larger than 12,5mm ("fingerproof") : IP20 according to IEC/EN 60529 standard.
Can be equipped with Legrand DX3 auxiliaries, RCD add-on modules and accessories.
Can be connected to aluminium cable with terminal accessory n° 4 063 10.
This device complies with substance-restriction requirements and has been designed in an environmentally conscious process.
Recommendation / Restriction
This product should be installed in compliance with installation rules, preferably by a qualified electrician. Incorrect installation and/or incorrect use can lead to risk of electric shock or fire.
Before carrying out the installation, read the instructions and take account of the product's specific mounting location.
Do not open up, dismantle, alter or modify the device except where specifically required to do so by the instructions. All Legrand products must be opened and repaired exclusively by personnel trained and approved by Legrand. Any unauthorised opening or repair completely cancels all liabilities and the rights to replacement and guarantees.
Use only Legrand brand accessories.
Warning
This product should be installed in compliance with installation rules, preferably by a qualified electrician. Incorrect installation and/or incorrect use can lead to risk of electric shock or fire.Before carrying out the installation, read the instructions and take account of the product's specific mounting location.
Do not open up, dismantle, alter or modify the device except where specifically required to do so by the instructions. All Legrand products must be opened and repaired exclusively by personnel trained and approved by Legrand. Any unauthorised opening or repair completely cancels all liabilities and the rights to replacement and guarantees.
Use only Legrand brand accessories.
Feature
UsageFitted with a label holder allowing a clear, visible and convenient identification of the circuit.
Red / green mechanical indicator displaying the status "open" or "closed" of the contacts.
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan