Zebra Technologies Printer Barcode ZT23142-T0P000FZ ZT231 Main Unit 1unit
Rp12.999.900
Persediaan
Spesifikasi Produk
Model Number | ZT23142-T0P000FZ |
---|---|
Unit | 1unit |
Print Method | Thermal Transfer |
Resolution (dpi) | 203 |
Connectivity | RS-232, USB, Ethernet, Bluetooth |
Media Handling | No Additional Options |
Print Width (inch) | 4 |
Printer type | Tabletop |
Display | Color Touch |
Flash Memory (MB) | 256 |
Durability | Light Industrial |
Features/Includes | Touch Screen, Real Time Clock, Adjustable Black Line Sensor |
Dimensions (LxWxH) (mm) | 432x241x279 |
Berat (Kg) | 9.1 |
Tanggal Produk Terdaftar | 12 December 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The Zebra ZT231 Barcode Printer is an affordable, industrial-grade printer that is ideal for a variety of applications, including manufacturing, warehousing, and retail. The Zebra ZT231 label printer - ZT23142-T01000FZ features a durable metal frame, a large color touchscreen display, and fast print speeds of up to 12 ips. It also supports a variety of media types and connectivity options, making it a versatile and flexible printer that can be customized to meet the specific needs of your business.
Feature
- Print methods: direct-thermal or thermal-transfer- Construction: metal frame and metal enclosures
- Bi-fold media door with large clear window
- Side-loading supplies path for simplified media and ribbon loading
- Thin film printhead with E3 Element Energy Equalizer for superior print quality
- Three-color LEDs for quick printer status
- 4.3inch color resistive touch screen with intuitive menu for quick operation and settings
- Communications: USB 2.0, RS-232 Serial port, 10/100 Ethernet, and USB Host
- ENERGY STAR certified
- Bluetooth Low Energy (BTLE) technology for enhanced location precision
- ZebraDesigner Essentials - easy label design tool free
- Real-Time Clock (RTC)
Use
Applications :- Manufacturing
> Work-in-process
> Product ID/serial numbers
> Packaging labeling
> Receiving/put-away labeling
- Transportation & Logistics
> Order picking/ packing
> Shipping/receiving
> Cross-docking
> Compliance labeling
- Healthcare
> Laboratory labeling
> Blood bank labeling
> Asset tracking
> Unit-dose labeling
> Pharmacy labeling
- Retail
> Buy online pick up in store labeling
> Return tagging
> Price labeling
> Shipping labeling
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan