Signal Fire Signal Fire Fusion Splicer AI-6C 135x198x122mm 1unit

Rp17.999.900
Persediaan

Spesifikasi Produk

Model Number AI-6C
Unit 1unit
Size (mm) 135x198x122
Fiber Alignment Core/Cladding
Motor Number 6 Motors
Splicing Time (s) 8
Heating Mode (s) 18 (Can Be Customized According To The External Environment)
Fiber Type Single-mode Fiber (SMF/G.652), BIF/G.657), Suitable For Single Mode, Multi-mode, Bare Fiber, Tail Fiber, Drop Cable, Jumper, Invisible Fiber Fusion
The Cladding Diameter (µm) 80-150
Splicing Loss (dB) 0.02 (SM), 0.01 (MM), 0.04 (DS/NZDS)
Splicing Mode Automatic Focusing Core Alignment, Conventional/High Precision Welding
Splicing Way Automatic, Semi-automatic
Fiber Holder Three In One Fixture, No Need To Change, Suitable For Single/Multi-Mode, Multi-Core Cable/Bare Fiber, Tail Fiber, Jumper Fiber,Drop Cable
Battery Capacity (mAh) 5200 Large Capacity Lithium Battery
Battery charging Time ≤3.5 (It Can Continuously Weld And Heat About 160 Cores)
Magnification 300x (X or Y Axis Single Display), 150x (X and Y Axis Dual Display)
Fiber Diameter Coating Diameter (µm) 80-150/100-1000
Cutting Length Coating Layer 250μm Below (mm) 8-16
Cutting Length Coating Layer 250-1000μm (mm) 16
Heat Shrink Tube (mm) 60, 50, 40, 25
Tensile Strength (N) Standard 2
Berat (Kg) 2.0
Tanggal Produk Terdaftar 04 December 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Optical Fiber Fusion Splicer
Six Motors, Core Alignment, 8S Splicing, 18S Heating
Use
Suitable for monitoring and FTTH project

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan