Joinwit Optical Fiber Identifier JW3306E 3in1 1unit

#Nomor SKU S039441928
Wishlist
Rp2.999.900
Persediaan

Spesifikasi Produk

Model Number JW3306E
Unit 1unit
Identified Wavelength Range (nm) 750-1700
Insertion loss (db) 1
Fiber Type (mm) <3 Fiber
Identified Signal Frequency Type (Hz/kHz) 270/1, 2
Display Type LED
Detector Type (mm) 1 InGaAs
Minimum Detection Power (dBm) -35 (1550nm), -30 (1310nm)
Wavelength Range (nm)*1 800-1600
Detector Type InGaAs
Measurement Range (dBm) -50 to +26
Photosurface (µm) 300
Uncertainty *3 (dB) ±0.15
Accuracy Linear 0.1% or Nonlinear 0.01dBm
Operating Temperature (°C) -10 to +60
Storage Temperature (°C) -25 to +70
Auto-off Time (minute) 10
Operating Time (hour) ‰¥130
Center Wavelength (nm) 650
Output Power (mW) 10
Berat (Kg) 0.2
Tanggal Produk Terdaftar 04 December 2023
Terakhir Diperbaharui 24 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
JW3306E Optical Fiber Identifier is an important tool for optical maintenance, which is used for nondestructive fiber identification project. Meanwhile it also has Visual Fault Locator module with fault location function.
Using the macro bending technology on line for nondestructive testing, JW3306E can measure the signal direction and power and avoid misoperation resulting in interrupted lines.
Feature
- TFT color screen
- Indicate the signal directions and power in fiber
- Indicate the signal presence or absence(Live or dark fiber)
- Efficiently identifies the traffic direction and frequency tone (270Hz, 1KHz, 2KHz) with audible warning
- Displays the relative core power
- Don't need to replace adaptor
- Lower power indication
- Build in VFL function
- Build in OPM function

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait