Accelera Tire Car Omikron C/T 225/65 R17 1pc

#Nomor SKU S039428608
Wishlist
Rp1.699.900
Persediaan

Spesifikasi Produk

Unit 1pc
Size 225/65 R17
Rim C/T
SNI License Yes
SNI Number SNI 0098:2012 No : 08523DN-02A.0-562-LSPr-001-IDN
Berat (Kg) 55.0
Tanggal Produk Terdaftar 29 November 2023
Terakhir Diperbaharui 22 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In accordance with the type of the tread, namely C/T which means Coarse Terrain, Omikron C/T is in a position between M/T and A/T. With a more aggressive tread design than A/T and a more attractive appearance, so it looks perfect on the vehicle. The Omikron C/T provides optimal traction in all off-road conditions including dirt, gravel, and moderate mud. Not only that, the Omikron C/T remains comfortable and quiet for use on the road due to its low noise level. So that the Omikron C/T is one of the best choices for use on the road with all conditions.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
- Attractive Tread
The Omikron C/T tread is specifically designed to have an attractive wide cross-section, gives a longer service life, and provides superior traction in all-terrain.

- Dynamic Wide Grooves
Maximizing mudflow easily, the model is actively designed to maximize bites on road surfaces under various conditions.

- Multiple Edge Block
Gives an aggressive impression, low noise, ensures safety and comfortable adventure. It also resists retention and slips on rocks.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan