SUNLU Printer 3D Terminator 3 T3 1pc
Rp5.099.900
Persediaan
Spesifikasi Produk
Unit | 1pc |
---|---|
Build Volume (mm) | 220x220x250 |
Printing Speed (mm/s) | 20-250 |
Printing Accuracy (mm) | ± 0.1 |
Supported Material | 1.75mm PLA Meta, PLA & PLA+, Carbon fiber, ABS (low temp), PETG, HIPS, WOOD, PCL, TPU |
Operating Noise (dB) | ≤ 45 |
Nozzle Temperature (°C) | 260 |
Heated Bed Temperature (°C) | 100 |
Machine Dimensions (mm) | 440x400x470 |
Berat (Kg) | 18.0 |
Tanggal Produk Terdaftar | 28 November 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
- Self-developed Clog Detection
Pauses printing and returns to standby when a clogged nozzle is detected. After unclogging the nozzle, continue the printing process to complete the model printing. Avoid failures caused by nozzle clogged.
- Full Silent Printing Noise Lower than 45db
Equipped with 32-bit high performance silent motherboard + xyze-axis silent driver, printing noise as low as 45 decibels.
- Auto-Leveling 16 Detection Points
Accurate software + hardware compensation. Quick leveling, one key in place, saving debugging time before printing.
- Resume Printing After Power Failure or Filament Outage
Built-in-power failure detection module and memory module, real-time tracking of printing process. In the event of unexpected situations such as sudden power failure or material outage, record the printing status of model in time and continue the printing process.
- Metal Double Gear Extruder
Output filament more stable, powerful filament transfer for fast printing
- X-Axis, Y-Axis Belt Adjuster
Adjust the tension of the belt, avoid the noise caused by the loose belt of the printer after long use. Keep the printing accuracy of the the printer in the factory state.
- Magnetic Build Plate
The magnetic platform with excellent thermal make it conductivity up faster. Quick heating into the printing process. Material adhesion is multiplied to avoid non-sticking the baseplate. The model is easy to stick and easy to take without deformation
- Easy To Assemble, Easy to Use
The new machine can be assembled in 3 simple steps. Easy to carry, easy to carry and go.
- Small Body Big Power
Full body metal frame with stable square base more accurate and stable . 220x220x250mm print size.
Pauses printing and returns to standby when a clogged nozzle is detected. After unclogging the nozzle, continue the printing process to complete the model printing. Avoid failures caused by nozzle clogged.
- Full Silent Printing Noise Lower than 45db
Equipped with 32-bit high performance silent motherboard + xyze-axis silent driver, printing noise as low as 45 decibels.
- Auto-Leveling 16 Detection Points
Accurate software + hardware compensation. Quick leveling, one key in place, saving debugging time before printing.
- Resume Printing After Power Failure or Filament Outage
Built-in-power failure detection module and memory module, real-time tracking of printing process. In the event of unexpected situations such as sudden power failure or material outage, record the printing status of model in time and continue the printing process.
- Metal Double Gear Extruder
Output filament more stable, powerful filament transfer for fast printing
- X-Axis, Y-Axis Belt Adjuster
Adjust the tension of the belt, avoid the noise caused by the loose belt of the printer after long use. Keep the printing accuracy of the the printer in the factory state.
- Magnetic Build Plate
The magnetic platform with excellent thermal make it conductivity up faster. Quick heating into the printing process. Material adhesion is multiplied to avoid non-sticking the baseplate. The model is easy to stick and easy to take without deformation
- Easy To Assemble, Easy to Use
The new machine can be assembled in 3 simple steps. Easy to carry, easy to carry and go.
- Small Body Big Power
Full body metal frame with stable square base more accurate and stable . 220x220x250mm print size.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan