Creality Printer 3D CR-10 MAX Upgraded 1pc

Rp22.999.900
Persediaan

Spesifikasi Produk

Model Number CR-10 MAX
Unit 1pc
Molding Technology FDM (Fused Deposition Modeling)
Build Volume (mm) 450x450x470
Printing Speed (mm/s) Regular: 60-80; Max: 150-200
Printing Precision (mm) ±0.1
Filament Diameter (mm) 1.75
Nozzle diameter (mm) 0.4 (standard)
Nozzle Temperature (°C) up to 260
Heated Bed Temperature (°C) up to 100
Build Surface Carborundum Glass
Rated Voltage (V) Input: 100-240/ 50-60Hz; Output: DC 24
Rated Power (W) 480
3D File Format STL/ OBJ/ JPG
Supported Filament PLA/ ABS/ PETG
Slicing Software Cura/ Simplify 3D/ Repetier-Host
Berat (Kg) 40.0
Tanggal Produk Terdaftar 28 November 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
3D PRINTER Creality CR-10 MAX merupakan model terbaru (upgraded) dari Creality 3D Printer dengan print area 450 x 450 x 470 mm.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- The appearance is quite simple and convenient in the overview of the 3D printing process from all sides.
- Standard nozzle 0.4mm, 100 micron printing precision, optionally equipped with 0.8mm nozzle, suitable for large size printing, high filling and fast forming.
- Stable construction. The portal enlarges the connecting rod to form a stable triangular structure, reducing the error caused by vibration of the Z-axis during printing.
- Y-axis double belt configuration 42-60, dual-axis motor, high power and smooth transmission
- Dual power output, motherboard is powered by 75W power supply and greenhouse is powered by 750W power supply.
- The greenhouse is heated to 100 °C within 10 minutes.
- Standard BL touch, automatic compensation of platform Z axis unevenness, easily solve printing problems caused by platform unevenness
- Standard continuous power outage control, filament breakage detection function to avoid printing failure due to power failure.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan