Anycubic Printer 3D Resin Photon Mono M5S 1pc
Rp10.999.900
Persediaan
Spesifikasi Produk
Unit | 1pc |
---|---|
Printing Volume (L) | 5.4 |
Average Printing Speed (mm/ hour) | With high speed resin: 105; With general resin: 70 |
Light Source | LED matrix UV light source |
Resin Vat | Unibody design with scale lines |
Build Platform | Laser engraving aluminum alloy |
Removable Cover | Effectively blocks UV radiation |
Power Supply (W) | 100 |
Machine Size (LxWxH) (mm) | 460x270x290 |
Printing Dimensions (HxWxD) (mm) | 200x218x123 |
Z Axis | Double liners with 10μm |
Exposure Screen | 10.1inch monochrome |
Resolution (Pixel) | 12K (11520x5120) |
Contrast Ratio | 480:1 |
Light Transmittance (%) | 4.7 |
Typical Lifespan (hour) | 2000 |
Control Panel Display | 4.3inch TFT touch-control |
Oversized Protection Film | Replaceable anti-scratch film |
Data Input | USB Type-A 2.0, WIFI |
Berat (Kg) | 12.5 |
Tanggal Produk Terdaftar | 28 November 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
3D Printer Anycubic Photon Mono M5S Print Like a Master
- 12K Exquisite Details
The Photon Mono M5s is the 12K resolution of its 10.1-inch screen, achieving a 19-micron X accuracy, with printing details as precise as a hair thickness.
- Leveling-Free A leap for printing success
A mechanical sensor on the cantilever arm detects the fit between the printing platform and the floating leveling module and automatically adjusts it based on the detection results. This eliminates the risk of leveling failure, improves printing success rate.
- 3X[1] Faster
Photon Mono M5s is able to reach a 105mm/h average printing speed. It uses a high-speed release film able to lower the release force, which ensures a high printing success rate while reducing the release height and increasing the lifting speed.
- Smart, Simple and Efficient
Auto Device Check
Resin Detection
Prints Status Detection
- 12K Exquisite Details
The Photon Mono M5s is the 12K resolution of its 10.1-inch screen, achieving a 19-micron X accuracy, with printing details as precise as a hair thickness.
- Leveling-Free A leap for printing success
A mechanical sensor on the cantilever arm detects the fit between the printing platform and the floating leveling module and automatically adjusts it based on the detection results. This eliminates the risk of leveling failure, improves printing success rate.
- 3X[1] Faster
Photon Mono M5s is able to reach a 105mm/h average printing speed. It uses a high-speed release film able to lower the release force, which ensures a high printing success rate while reducing the release height and increasing the lifting speed.
- Smart, Simple and Efficient
Auto Device Check
Resin Detection
Prints Status Detection
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan