OHAUS Precision Balance PR4202/E 4200g 1unit
Rp18.999.900
Persediaan
Spesifikasi Produk
Model Number | PR4202/E |
---|---|
Unit | 1unit |
Maximum Capacity (g) | 4200 |
Readability (g) | 0.01 |
Pansize (mm) | 180 |
Communication | RS232 |
Display | LCD with backlight |
Linearity ± (g) | 0.02 |
Battery Life | Not applicable |
Dimensions LxHxW (mm) | 317x93x201 |
Legal for Trade | No |
Auxiliary Display Model | Available as an Accessory |
Minimum Weight (USP, 0.1%, Typical) (g) | 20 |
Pan Construction | Stainless Steel |
Power | AC Adapter (Included) |
Repeatability, Typical (g) | 0.01 |
Stabilization Time (s) | 1 |
Tare Range | To Capacity By Subtraction |
Units of Measurement | Pennyweight; Ounce Troy; Newton; Taiwan Tael; Gram; Kilogram; Grain; Pound; Ounce; Carat; Custom |
Working Environment (°C/%RH) | 10 to 40/80% (Non-Condensing); 10 to 30/80% (Non-Condensing) |
Auto Door | Not applicable |
Berat (Kg) | 4.0 |
Tanggal Produk Terdaftar | 20 November 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Deskripsi
Offering accuracy and repeatability in essential weighing applications in laboratory, industrial and education settings, PR Analytical and Precision Balances deliver competitive performance at an economical price. Featuring RS232 connectivity for easy communication, and a backlit display and a simple interface for uncomplicated operation, the PR is perfectly designed for your workplace.
Applications
Basic Weighing, Parts Counting, Percent Weighing
Display
Backlit Liquid Crystal Display (LCD)
Operation
AC adapter (included)
Communication
RS232 (one port included)
Construction
ABS top housing, removable stainless steel pan, removable glass draftshield with sliding top door, integrated weigh-below-hook, security bracket, calibration lock
Design Features
User-selectable environmental filters and brightness settings, auto-tare, auto-dim, user-selectable span calibration points, software lockout and reset menu, userselectable communication settings and data print options, user-definable project and user IDs, software overload/underload indicator, stability indicator
Applications
Basic Weighing, Parts Counting, Percent Weighing
Display
Backlit Liquid Crystal Display (LCD)
Operation
AC adapter (included)
Communication
RS232 (one port included)
Construction
ABS top housing, removable stainless steel pan, removable glass draftshield with sliding top door, integrated weigh-below-hook, security bracket, calibration lock
Design Features
User-selectable environmental filters and brightness settings, auto-tare, auto-dim, user-selectable span calibration points, software lockout and reset menu, userselectable communication settings and data print options, user-definable project and user IDs, software overload/underload indicator, stability indicator
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsKetentuan dan Kondisi Barang
Tersedia Jasa kalibrasi
Dengan alat ukur terakreditasi standar KAN. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan