GOODYEAR Ban Medium Commercial Tire Radial S200+ 150/147K TI M+S 11.00R20 1pc

#Nomor SKU S039354884
Wishlist
Rp5.799.900
Persediaan

Spesifikasi Produk

Model Number S200+
Unit 1pc
Tire Size 11.00R20
Load Index 150/147
Berat (Kg) 55.0
Tanggal Produk Terdaftar 15 November 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
GOODYEAR S200+
High mileage and lower cost per kilometer, even wear and longer tread life, high retreadability and creating better value for casing
Feature
Features
Specially formulated compound for Asian road conditions
Enlarged contact patch
New groove blading design
Tuned contact patch
Tapered directional groove blades
Extra wide shoulder design and edge blading
New steel belt cord design coupled with high tensile steel belt cord, allow better coating of rubber around the steel cords
4 belts construction
Strengthened bead bundle
Benefits
Improves wear resistance and provide excellent mileage
Provides better grip
Strengthen the tread area, effectively reduce damages and improves mileage
Improves footprint, effectively avoid shoulder uneven wear and improves mileage
Helps in distributing the pressure evenly across tread area and prolong tread life
prevent uneven wear
Helps to eliminate rusting problem due to moisture and prolong the casing life.
Helps to reduce damage due to penetration and provide more protection to the casing
Enhance casing durability improves retreadability
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan