Yaskawa Inverter GA500 Series Versatile Compact Type CIPR-GA50T2004ABAA AC Drive 1unit

#Nomor SKU S039322401
Wishlist
Rp3.999.900
Persediaan

Spesifikasi Produk

Model Number CIPR-GA50T2004ABAA
Unit 1unit
Number of Phase 3
Rated Input Voltage (V) 200
Applicable Motor Capacity (kW) 0.4 (HD), 0.75 (ND)
Rated Input Current (A) 2.9 (HD), 3.9 (ND)
Rated Output Current (A) 3 (HD), 3.5 (ND)
Overload Tolerance 150% of Rated Output Current for 60s (HD), 110% of Rated Output Current for 60s (ND)
Carrier Frequency (kHz) Derating The Output Current Enables A Maximum of 15 to Be Set
Max. Output Voltage (V) Three-Phase 200 to 240
Maximum Output Frequency (Hz) 590 (The Frequencies That Can Be Set Vary Depending On The Control Mode Used)
Reactor External Options
Braking Transistor Built-in
EMC Filter IEC61800-3 Internal (Factory Option)
Rated Voltage/Rated Frequency (V/Hz) Three-phase AC Power Supply 200 to 240, 50/60
DC Power Supply (V) 270 to 340
Allowable Voltage fluctuation -15 to 10%
Allowable frequency fluctuation ±5%
Power Supply (kVA) 1.3 (HD), 1.8 (ND)
Berat (Kg) 0.8
Tanggal Produk Terdaftar 13 November 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Smart & Compact Best Value
The world’s smallest class, top performance drive
Based on the concepts of versatility, ease of use, and stability, the GA500 new drive series was created to be the smallest in its class, provide innovative permanent magnet motor control and ensure continual operation of customer machinery and equipment. Backed by outstanding performance and total cost reduction, the GA500 helps to improve the added value of our customers’ machinery and equipment.
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website
Feature
Maximize the Performance of Your Machines
Yaskawa has succeeded in creating a compact motor incorporating its many years of experience in the development of motor control technology. Our products can deliver a performance that exceeds all expectations.

Reduce System Costs by Incorporating Peripheral Devices
To minimize initial investment, the functions of the peripheral devices are incorporated into the GA500. This eliminates the need for these devices, and saves space, wiring, and labor.

Continuous Operation of Machinery and Equipment
Yaskawa drives contribute to the stable operation and improvement of operating rates with a predictive failure detection by detecting the deterioration of machinery and equipment, as well as a new function that extends service life.

Improve Production Management with IoT
Yaskawa drives do more than just drive motors-they also extract data from machines in real time to monitor conditions. They utilize the extracted data to predictive failure detection and also connect to the host controllers to share the data so that it improves the efficiency of production management.

Reduce Machinery and Control Panel Footprint
The world’s smallest class drive, the GA500, minimizes the installation area of the control panel. By incorporating the functions of peripheral devices, the GA500 achieves the most outstanding results in space savings.

Easy Maintenance
This product lineup comes with a variety of functions to help minimize the time and cost of operations from drive selection to troubleshooting.

Simple Replacement of V1000 Drive
The GA500 was designed to be compatible with the Yaskawa AC drive V1000. You can upgrade from the V1000 to the GA500 with the same environment and settings.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait